Products
Brands
About Eriks
Customer service
BE - English
Home
Clamping flange set for grindi...
Clamping flange set for grinding disc CC-GRIND-SOLID type 8024
Design: Optimised cooling vent geometry for high air flow and M14 thread.
Application: For mounting CC-GRIND® SOLID grinding disc on all standard angle grinders at max. 80 m/s peripheral speed.
Log in to see your specific pricing.
Log in
Show in stock only
Log in to see your specific pricing.
Log in
2
of
Clamping flange set for grinding disc CC-GRIND-SOLID type 8024
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Spanner flange set SFS M14 115mm/125mm
€8.25
/
piece
Spanner flange set SFS M14 180mm
€8.25
/
piece
Log in