PETZL

Fall arrest harness NEWTON C73AAA

Comfortable throughout the work day
Anatomical design is close-fitting, while giving optimal freedom of movement
Slots on the shoulder straps allow installation of a LIFT spreader for descending in an upright position
Easy to use:
Color coded straps (yellow/black) provide rapid identification of the upper and lower parts of the harness before donning
Sternal FAST automatic buckle allows the harness to be opened and closed simply and quickly
Shoulder straps and leg loops equipped with self-locking DoubleBack buckles for quick and easy adjustment
Equipment loops and slots for TOOLBAG tool pouch allow easy organization of work tools
Sternal attachment point: fall arrest system attachment
Dorsal attachment point: fall arrest system attachment
Certification(s): CE EN 361, EAC
Material(s): nylon, polyester, aluminum, steel

SIZE 1
Waist = 70-93cm
Leg loops = 47-62cm
Height: 165-185cm
​SIZE 2
Waist = 83-120cm
Leg loops = 50-65cm
Height: 175-200cm
Image 1
1 of Fall arrest harness NEWTON C73AAA
ProductAvailablePriceexcl. VAT