Products
Brands
About Eriks
Customer service
BE - English
Home
Splitting maul ULTRATEC type 7...
Splitting maul ULTRATEC type 7298
Design: From steel grade C 45/DIN 17200, ground path and blade edge. ULTRATEC-handle is firmly connected to the hammer with glass-fibre core. 3-component handle with unbreakable quality glass-fibre core, non-slip grip made of elastomers.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Handle length [mm]
900
1
Weight [g]
3550
1
Log in to see your specific pricing.
Log in
1
of
Splitting maul ULTRATEC type 7298
Product
Handle length [mm]
Weight [g]
Available
Price
excl. VAT
Product
Handle length [mm]
Weight [g]
Available
Price
excl. VAT
WoodSplitting Hammer Ultratec 3 kg
900
3550
This product is no longer offered
Log in