



| Product | Size process connection | Measuring range | Measuring unit | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Flow meter Type: 8182 Series: LF802412 Water Material measuring tube: Grillon TR55 Measuring range: from 0.2 to 2 l/min External thread (BSPT) Grillon TR55 3/4" (20) | 3/4" (20) | from 0.2 to 2 | l/min | €233.00/piece | |
| Flow meter Type: 8182 Series: LF802413 Water Material measuring tube: Grillon TR55 Measuring range: from 2 to 10 l/min External thread (BSPT) Grillon TR55 3/4" (20) | 3/4" (20) | from 2 to 10 | l/min | €238.00/piece | |
| Flow meter Type: 8182 Series: LF802414 Water Material measuring tube: Grillon TR55 Measuring range: from 2 to 22 l/min External thread (BSPT) Grillon TR55 3/4" (20) | 3/4" (20) | from 2 to 22 | l/min | €238.00/piece | |
| Flow meter Type: 8182 Series: LF801411 Water Material measuring tube: Grillon TR55 Measuring range: from 0.06 to 0.55 l/min External thread (BSPT) Grillon TR55 1/4" (8) | 1/4" (8) | from 0.06 to 0.55 | l/min | €259.50/piece |