Products
Brands
About Eriks
Customer service
BE - English
Home
Push-button end stroke valve n...
Push-button end stroke valve normally open series VF-NA
This valve is used to block oil passage in a hydraulic circuit (normally open valve). The valve closes by mechanically pushing the spool.
Material:
Body: zinc-plated steel
Internal parts: grounded and hardened steel
Seals: Buna-N.
Mounting:
BSP ports.
Log in to see your specific pricing.
Log in
Show in stock only
Version
Inline mounting
2
Type of valve
2/2
2
Opening pressure
7 bar
2
Max. operating pressure [bar]
Operation
Max. oilflow [l/min]
Material
Connections
Log in to see your specific pricing.
Log in
2
of
Push-button end stroke valve normally open series VF-NA
Product
Version
Type of valve
Opening pressure
Available
Price
excl. VAT
Product
Version
Type of valve
Opening pressure
Available
Price
excl. VAT
End of stroke valve V-101 3/8" NA
Inline mounting
2/2
7 bar
€67.00
/
piece
End of stroke valve V-121 1/2" NA
Inline mounting
2/2
7 bar
€69.18
/
piece
Log in