OLEODINAMICA MARCHESINI

Overcentre valve double acting valve with/without brake relief OMS series VBCDF DE OMS

These valves are used to control the actuator movements and block in both directions. In order to have the descent of a load under control and avoid the load's weight being carried away the valve will prevent any cavitation of the actuator. Direct flange is ideal for White (ex Danfoss) type OMS motor.

Material:
  • Body: zinc-plated steel.
  • Internal parts: hardened and ground steel.
  • Seals: Buna-N.
Setting:
  • Standard setting: 320 bar.
  • Valve setting must be at least 1,3 times more than load pressure in order to enable the valve to close even when subjected to the maximum load pressure.
Mounting:
  • Flange ports enable direct mounting on White (ex Danfoss) OMS motor.
Image 1
Image 2
Image 1
Image 2
  • 2
  • 1
  • 1
  • 2
2 of Overcentre valve double acting valve with/without brake relief OMS series VBCDF DE OMS
ProductVersionType of valveSteering pressure ratioAvailablePriceexcl. VAT