Products
Brands
About Eriks
Customer service
BE - English
Home
Manual emergency valve series ...
Manual emergency valve series VEM
This pushbutton valve allows oil flow in a hydraulic circuit by means of a slider. Once the manual button is pushed oil flows from P to T or vice versa. Typically used as emergency valves on lifting equipment.
Material:
Body: zinc-plated steel.
Internal parts: hardened and ground steel.
Seals: Buna-N.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Version
Inline mounting
1
Type of valve
2/2 (between P and T)
1
Max. operating pressure [bar]
350
1
Operation
Max. oilflow [l/min]
Material
Connections
Log in to see your specific pricing.
Log in
1
of
Manual emergency valve series VEM
Product
Version
Type of valve
Max. operating pressure [bar]
Available
Price
excl. VAT
Product
Version
Type of valve
Max. operating pressure [bar]
Available
Price
excl. VAT
2/2 Manual emergency valve VEM 1/2"
Inline mounting
2/2 (between P and T)
350
€81.64
/
piece
Log in