Products
Brands
About Eriks
Customer service
BE - English
Home
End of stroke valve normally o...
End of stroke valve normally open series VF-NA-VU
This valve is used to block the oil supply to a hydraulic circuit or to stop an actuator's stroke (valve is normally open). The valve is closed by either pulling or pushing the spool, which immediately stops the oil flow.
Material:
Body: zinc-plated steel.
Internal parts: hardened and ground steel.
Seals: Buna-N.
Mounting:
BSP ports.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Version
Inline mounting
2
Type of valve
2/2
2
Max. operating pressure [bar]
350
2
Operation
Max. oilflow [l/min]
Material
Connections
Log in to see your specific pricing.
Log in
2
of
End of stroke valve normally open series VF-NA-VU
Product
Version
Type of valve
Max. operating pressure [bar]
Available
Price
excl. VAT
Product
Version
Type of valve
Max. operating pressure [bar]
Available
Price
excl. VAT
End of stroke valve V-101 3/8" NA-VU
Inline mounting
2/2
350
€82.43
/
piece
End of stroke valve V-121 1/2" NA-VU
Inline mounting
2/2
350
€84.61
/
piece
Log in