OLEODINAMICA MARCHESINI

Diverter 4/3 - C

  • 4-way manual operated diverter valve
  • Closed centre.
  • Body: cast iron
  • Internal parts: hardened and ground steel.
  • Seals: Buna-N.
  • Maximum working pressure: 220 - 300 bar, depending on size.
  • Maximum flow: 35 - 90 l/min, depending on size.
Image 1
Image 2
Image 1
Image 2
  • 3
  • 3
  • 1
  • 1
  • 1
3 of Diverter 4/3 - C
ProductVersionType of valveMax. operating pressure [bar]AvailablePriceexcl. VAT