Products
Brands
About Eriks
Customer service
BE - English
Home
White all-round paste OKS 250
White all-round paste OKS 250
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Content [kg]
0.25
1
Packaging
Can
1
Pipe
1
Volume [l]
0.08
1
Log in to see your specific pricing.
Log in
2
of
White all-round paste OKS 250
Product
Content [kg]
Packaging
Volume [l]
Available
Price
excl. VAT
Product
Content [kg]
Packaging
Volume [l]
Available
Price
excl. VAT
White all-round paste OKS 250 80ml
Pipe
0.08
This product is no longer offered
White all-round paste OKS 250 can 250g
0.25
Can
Not available in the webshop
Log in