Products
Brands
About Eriks
Customer service
BE - English
Home
Gasket set Type: 3880X Graphit...
Gasket set Type: 3880X Graphite and aramid fibre Suitable for type: 3880, 3881, 3882,3883,3884,3885, 2184
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Suitable for size
3/4", 1", DN25, DN32
1
Diameter [mm]
63
1
Thickness [mm]
2
1
Log in to see your specific pricing.
Log in
1
of
Gasket set Type: 3880X Graphite and aramid fibre Suitable for type: 3880, 3881, 3882,3883,3884,3885, 2184
Product
Suitable for size
Diameter [mm]
Thickness [mm]
Available
Price
excl. VAT
Product
Suitable for size
Diameter [mm]
Thickness [mm]
Available
Price
excl. VAT
Gasket set Type: 3880X Graphite and aramid fibre Diameter: 63mmx2mm Suitable for size: 3/4", 1", DN25, DN32
3/4", 1", DN25, DN32
63
2
Log in to view the price
Log in