Products
Brands
About Eriks
Customer service
BE - English
Home
Series S/1340 pin operated 3/2...
Series S/1340 pin operated 3/2 clack valve
▪ Very rugged, heavy duty valves
▪ Corrosion resistant
▪ Adjustable lever operators, may be rotated at 90° intervals
▪ Integral alternative ports
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Port thread type
BSPP (G)
1
Port Size [in]
1/4
1
Function
3/2
1
Log in to see your specific pricing.
Log in
1
of
Series S/1340 pin operated 3/2 clack valve
Product
Port thread type
Port Size [in]
Operating pressure [bar]
Available
Price
excl. VAT
Product
Port thread type
Port Size [in]
Operating pressure [bar]
Available
Price
excl. VAT
3/2 valve S/1340/14 stift/spring G1/4
BSPP (G)
1/4
from 0.7 to 10
€1,233.99
/
piece
Log in