| Product | Available | Priceexcl. VAT |
|---|---|---|
| N/CRG/6131722860 | €656.03/piece | |
| Cylinder RM/940/500/A RM/940/500/A | €1,430.80/piece | |
| 5/2 valve N/CRG/4115354929 Eex-ISO-1 | €251.26/piece | |
| set N/CRG /WZ2605065 | €125.38/piece | |
| da-cylinder ISOline TRA/802100/M/400 | €670.17/piece | |
| 3/2 solenoid valve SP/M114/N/5 G1/4-NC 24VAC | €944.49/piece | |
| service unit BL82-201G G1/4 0,3...10bar-auto drain-40µm-valve | €228.38/piece | |
| connector N040.1001 DIN EN 175301-803 FormA | €13.19/piece | |
| 5/2 solenoid valve VS26S522DF313A 24VDC | €129.79/piece | |
| omvormer QM/60286/60 | €441.63/piece | |
| piloot 5911035 CNOMO Eex | €126.54/piece | |
| multipole VM106517AQ0516 | €274.05/piece | |
| bracket M/P72486 | €19.80/piece | |
| Double shut off quick release coupling brass female thread G1/4 DHS-440BP | €180.34/piece | |
| T-fitting 94451407 Ø1/2 | €115.34/piece | |
| plug 62051/4 1/4 | €1.24/piece | |
| push-in fitting C24250628 Ø3/8x1/4 | €3.74/piece | |
| Push-in l-connector D00400800 | €3.99/piece | |
| pressure regulator 5310026XR NPT1/4 0,14...8bar | €488.71/piece | |
| piloot 5911041 CNOMO Eex | €115.36/piece | |
| 2x3/2 solenoid valve V45AB11D-A1000 G1/4 NO-without solenoid coil | €121.47/piece | |
| filter IF/28 | €16.23/piece | |
| cilinder N/CRG/4156460751 RM/950/75/A | This product is no longer offered | |
| dw-cilinder TSM/940/250 | €2,388.73/piece | |
| plug 0657868000000000 22mm | €6.62/piece |