Products
Brands
About Eriks
Customer service
BE - English
Home
ISO/VDMA Cylinder double actin...
ISO/VDMA Cylinder double acting non-magnetic piston series SA/8000
▪ Conforms to ISO 15552, ISO 6431, VDMA 24562 and NFE 49-003-1
▪ High performance, ruggedness and reliability
▪ Extensive range of mountings
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Cushioning
Adjustable
1
Bore diameter [mm]
160
1
Stroke length [mm]
500
1
Port Size [in]
Thread form piston-rod
Log in to see your specific pricing.
Log in
1
of
ISO/VDMA Cylinder double acting non-magnetic piston series SA/8000
Product
Cushioning
Bore diameter [mm]
Stroke length [mm]
Available
Price
excl. VAT
Product
Cushioning
Bore diameter [mm]
Stroke length [mm]
Available
Price
excl. VAT
dw-cilinder SA/8160/500
Adjustable
160
500
€1,655.61
/
piece
Log in