Products
Brands
About Eriks
Customer service
BE - English
Home
F39 series Puraire filter, tra...
F39 series Puraire filter, transparent tank, manual drain
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Port thread type
Parallel (G)
1
Port Size [in]
1/4
1
Drain type
Manual
1
Log in to see your specific pricing.
Log in
1
of
F39 series Puraire filter, transparent tank, manual drain
Product
Port thread type
Port Size [in]
Filtration level [µm]
Available
Price
excl. VAT
Product
Port thread type
Port Size [in]
Filtration level [µm]
Available
Price
excl. VAT
puraire filter F39-200-M0MG G1/4 man drain-0,01µm
Parallel (G)
1/4
0.01
€150.23
/
piece
Log in