Products
Brands
About Eriks
Customer service
BE - English
Home
Brake engine 1500 rpm (4P) - t...
Brake engine 1500 rpm (4P) - type of construction B14
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Power [kW]
0.09
1
Nominal rated voltage [V]
230/400
1
Log in to see your specific pricing.
Log in
1
of
Brake engine 1500 rpm (4P) - type of construction B14
Product
Power [kW]
Nominal rated voltage [V]
Available
Price
excl. VAT
Product
Power [kW]
Nominal rated voltage [V]
Available
Price
excl. VAT
Brakemotor 1500T/m (4P) B14 MGM+REM 0.09kW 1500T/m 230/400V B14A T56 2Nm dc
0.09
230/400
€257.24
/
piece
Log in