METABO

Sanding sheet assortments for wood and metal, "professional" series

  • High-quality sanding paper with semi-open coarseness and high removal of material for a homogenous finish
  • For veneers, solid wood, polyester, steel and stainless steel sheets, non-ferrous metals, alloys
  • e.g. for sanding veneered cabinet fronts and sides, sanding furniture covered with liners with hot-melt type adhesive edges, decorative sanding of stainless steel sheets, sanding-based repair work, and deburring cut sheet metal
  • Diameters: 80 mm / 3 5/32 ", 125 mm / 5 ", 150 mm / 6 "
  • Versions: Perforated (6 holes), perforated (8 holes), multi-hole
  • Sale units: 6, 25, 150
Image 1
5 of Sanding sheet assortments for wood and metal, "professional" series
ProductAvailablePriceexcl. VAT