
| Product | Cutting length | Tooth distance [mm] | Material | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| 5 Jigsaw blades "clean wood" HCS 74mm - tooth pitch 2.5mm (623634000) | 74 | 2.5 | HCS | €11.79/piece | |
| 5 Jigsaw blades "clean wood" 74/ 4.0 mm (623635000) | €11.79/piece | ||||
| 25 Jigsaw blades "clean wood" 74/ 4.0 mm (623609000) | €51.09/piece | ||||
| 3 Jigsaw blades "clean wood" 74/ 2.5 mm (623961000) | €7.74/piece | ||||
| 5 Jigsaw blades "clean wood" 57/ 1.4 mm (623651000) | €9.92/piece | ||||
| 5 Jigsaw blades "clean wood" 91mm / 3.0 (623654000) | €13.66/piece | ||||
| 5 Jigsaw blades "clean wood" 74/ 2.5 mm (623650000) | €14.06/piece | ||||
| 25 Jigsaw blades "clean wood" 74/ 2.5 mm (623691000) | €51.53/piece | ||||
| 3 Jigsaw blades "clean wood" 74/ 4.0 mm (623962000) | €7.74/piece | ||||
| 25 Jigsaw blades "clean wood" 74/ 2.5 mm (623608000) | €65.28/package | ||||
| 25 Jigsaw blades "clean wood" 57/ 1.4 mm (623624000) | €41.96/package | ||||
| 100 Jigsaw blades "clean wood" 74/ 2.5 mm (623703000) | €175.86/package | ||||
| 100 Jigsaw blades "clean wood" 74/ 4.0 mm (623704000) | €159.67/package | ||||
| 5 Jigsaw blades "clean wood" 74 mm/progr. (623923000) | €11.79/package | ||||
| 5 Jigsaw blades "clean wood" 74/ 2.7 mm (623969000) | €11.79/package |