Deburring disc Series: Flexiamant Super FKS A 46-P / 40 For rust and acid resistant steels (V2A, NIrosta, INOX)
Special deburring disc in Flexiamant Super FKS grade, offering a clean cut, high material cutting capacity and excellent removal rate, particularly suitable for front-side work with Metabo flat-head grinders.
- For machining weld seams in (stainless) steel, thanks to a high degree of fineness, deburring, and corner and edge grinding.
- The deburring disc can be profiled at the edges, making it highly suitable for individual machining of the material.
- Suitable for rust- and acid-resistant steel (V2A, Nirosta, INOX), high-strength, high-alloy steel, hardened steel, structural steel, cast iron; free from iron, sulphur and chlorine (Fe+S+Cl ≤ 0.1 %).
- Hardness: medium.
- Maximum working speed 80 m/s.