Products
Brands
About Eriks
Customer service
BE - English
Home
Battery 18 V LiHDX
Battery 18 V LiHDX
The new benchmark for high-performance battery work: high-performance LiHDX batteries with Tabless technology
Handy and compact: the small LiHDX battery with the power of a large Li-Power battery
Innovative Tabless technology makes LiHDX batteries the longest-lasting in their class
Fully recharged in a maximum of 30 minutes with the ASC 290 rapid charger
3-year warranty on all Metabo batteries and chargers, regardless of the number of charging cycles
Many brands, one battery system: LiHDX batteries are compatible with all 18 V machines and chargers from CAS brands: www.cordless-alliance-system.com
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Log in to see your specific pricing.
Log in
2
of
Battery 18 V LiHDX
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Battery LiHDX 18 V - 8,0 Ah
€216.81
/
piece
Battery LiHDX 18 V - 4,0 Ah
€127.71
/
piece
Log in