Products
Brands
About Eriks
Customer service
BE - English
Home
All-purpose suction device typ...
All-purpose suction device type ASR 50 L SC
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Power consumption [W]
1400
1
Container volume [l]
50
1
Weight [kg]
16
1
Maximum underpressure [mbar]
Air power [l/min]
Log in to see your specific pricing.
Log in
1
of
All-purpose suction device type ASR 50 L SC
Product
Power consumption [W]
Container volume [l]
Weight [kg]
Available
Price
excl. VAT
Product
Power consumption [W]
Container volume [l]
Weight [kg]
Available
Price
excl. VAT
All-purpose vacuum cleaner ASR 50 L SC (220-240 V / 50 - 60 Hz); Cardboard box; with Electromagnetic Shaking (602034000)
1400
50
16
€654.39
/
piece
Log in