Products
Brands
About Eriks
Customer service
BE - English
Home
All-purpose suction device typ...
All-purpose suction device type ASA 25 L PC
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Power consumption [W]
1250
1
Container volume [l]
25
1
Weight [kg]
8.3
1
Maximum underpressure [mbar]
Air power [l/min]
Log in to see your specific pricing.
Log in
1
of
All-purpose suction device type ASA 25 L PC
Product
Power consumption [W]
Container volume [l]
Weight [kg]
Available
Price
excl. VAT
Product
Power consumption [W]
Container volume [l]
Weight [kg]
Available
Price
excl. VAT
All-purpose vacuum cleaner ASA 25 L PC (220-240 V / 50 - 60 Hz); Cardboard box; with Manual Filter Cleaning (602014000)
1250
25
8.3
€266.31
/
piece
Log in