Products
Brands
About Eriks
Customer service
BE - English
Home
Blind rivet no. 1054 open type...
Blind rivet no. 1054 open type sunk head stainless steel A2 / stainless steel A2
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Diameter [mm]
4.8
1
Length [mm]
10
1
Clamping range [mm]
from 3 to 5
1
Log in to see your specific pricing.
Log in
1
of
Blind rivet no. 1054 open type sunk head stainless steel A2 / stainless steel A2
Product
Diameter [mm]
Length [mm]
Clamping range [mm]
Available
Price
excl. VAT
Product
Diameter [mm]
Length [mm]
Clamping range [mm]
Available
Price
excl. VAT
Mfx rivet rvs csk 4.8x10
4.8
10
from 3 to 5
Not available in the webshop
Log in