Products
Brands
About Eriks
Customer service
BE - English
Home
Fleece jacket Bogota polyester...
Fleece jacket Bogota polyester 06542-151
Light lining
Reinforcements on exposed places
Zip right through
Front pockets with a zip
Inner pocket with hook and loop band fastening
Phone pocket with flap and hook and loop band fastening
Elastic and hook and loop band fastening at cuffs
Adjustable elastic drawstring at waist.
100% polyester
230 g/m²
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Size
L
1
XL
1
Colour
Black
2
Fire retardant version
No
2
Model
Material
Log in to see your specific pricing.
Log in
2
of
Fleece jacket Bogota polyester 06542-151
Product
Size
Colour
Material
Available
Price
excl. VAT
Product
Size
Colour
Material
Available
Price
excl. VAT
Fleece Jacket Bogota polyester black size XL
XL
Black
100% Polyester
Log in to view the price
Fleece Jacket Bogota polyester black size L
L
Black
100% Polyester
Log in to view the price
Log in