
| Product | Shape | External tube diameter of connection [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|
| Bend 90° SS 316 compression fitting 108 | Bend | 108 | This product is no longer offered | |
| Bend 90° SS 316 compression fitting 54 | Bend | 54 | This product is no longer offered | |
| Bend 90° SS 316 compression fitting 18 | Bend | 18 | This product is no longer offered | |
| Bend 90° SS 316 compression fitting 76,1 | Bend | 76.1 | This product is no longer offered | |
| Bend 90° SS 316 compression fitting 35 | Bend | 35 | This product is no longer offered | |
| Bend 90° SS 316 compression fitting 88,9 | Bend | 88.9 | This product is no longer offered | |
| Bend 90° SS 316 compression fitting 42 | Bend | 42 | This product is no longer offered | |
| Bend 90° SS 316 compression fitting 22 | Bend | 22 | This product is no longer offered |