Products
Brands
About Eriks
Customer service
BE - English
Home
Battery pack 7,2V Ni-MH type 7...
Battery pack 7,2V Ni-MH type 7034
Log in to see your specific pricing.
Log in
Show in stock only
Nominal voltage [V]
7.2
1
Capacity [mAh]
2500
1
Log in to see your specific pricing.
Log in
1
of
Battery pack 7,2V Ni-MH type 7034
Product
Nominal voltage [V]
Capacity [mAh]
Available
Price
excl. VAT
Product
Nominal voltage [V]
Capacity [mAh]
Available
Price
excl. VAT
Battery 7034 Ni-MH 7,2 V 2,5 Ah
7.2
2500
This product is no longer offered
Log in