Products
Brands
About Eriks
Customer service
BE - English
Home
Battery pack 36 V Lithium-Ion ...
Battery pack 36 V Lithium-Ion model BL 3626
Log in to see your specific pricing.
Log in
Show in stock only
Nominal voltage [V]
36
1
Capacity [mAh]
2600
1
Log in to see your specific pricing.
Log in
1
of
Battery pack 36 V Lithium-Ion model BL 3626
Product
Nominal voltage [V]
Capacity [mAh]
Available
Price
excl. VAT
Product
Nominal voltage [V]
Capacity [mAh]
Available
Price
excl. VAT
Battery BL3626 Li 36 V 2,6Ah
36
2600
€262.50
/
piece
Log in