Products
Brands
About Eriks
Customer service
BE - English
Home
Battery pack 14,4V Li-ion type...
Battery pack 14,4V Li-ion type BL1415N
Log in to see your specific pricing.
Log in
Show in stock only
Nominal voltage [V]
14.4
1
Capacity [mAh]
1500
1
Log in to see your specific pricing.
Log in
1
of
Battery pack 14,4V Li-ion type BL1415N
Product
Nominal voltage [V]
Capacity [mAh]
Available
Price
excl. VAT
Product
Nominal voltage [V]
Capacity [mAh]
Available
Price
excl. VAT
Battery BL1415N Li-ion 14,4 V 1,5 Ah
14.4
1500
€49.00
/
piece
Log in