Products
Brands
About Eriks
Customer service
BE - English
Home
Hysol 9481 A&B general purpose...
Hysol 9481 A&B general purpose 2K-Epoxy adhesive
Hysol 9481 A&B is a general purpose, 2K-Epoxy adhesive, suitable for a wide variety of substrates including metals, ceramic, glass and most plastics.
Ideal for bonding fibre optics and printed circuit boards.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Log in to see your specific pricing.
Log in
1
of
Hysol 9481 A&B general purpose 2K-Epoxy adhesive
Product
Volume [ml]
Available
Price
excl. VAT
Product
Volume [ml]
Available
Price
excl. VAT
EA 9481 A&B (2:1) Dual Cartridge 50ml
50
€36.50
/
piece
Log in