Products
Brands
About Eriks
Customer service
BE - English
Home
Hysol 3475 A&B tube kit - 2 co...
Hysol 3475 A&B tube kit - 2 component epoxy, universal use
Loctite® Hysol® 3475 A&B is an aluminium filled, 2K-Epoxy adhesive, for repairing and rebuidling worn metal parts. Ideal for repairing castings and cracks in housings and machine parts.
Log in to see your specific pricing.
Log in
Show in stock only
Application
Metal-filled compounds
1
Weight [g]
500
1
Log in to see your specific pricing.
Log in
1
of
Hysol 3475 A&B tube kit - 2 component epoxy, universal use
Product
Application
Weight [g]
Available
Price
excl. VAT
Product
Application
Weight [g]
Available
Price
excl. VAT
EA 3475 A&B Metal Set A1 500g
Metal-filled compounds
500
€78.26
/
piece
Log in