Products
Brands
About Eriks
Customer service
BE - English
Home
Workbench – 840x2000x700
Workbench – 840x2000x700
Workbench, length 1500/2000 mm, depth 700 mm, 2 feet, 1 top.
• Design
Work top:
made of Multiplex, 40 mm thick.
Drawer cabinet: for installation on right or left.
• Load
Length 1500 mm: 600 kg.
Length 2000 mm: 360 kg.
Log in to see your specific pricing.
Log in
Show in stock only
Width [mm]
2000
1
Height [mm]
840
1
Depth [mm]
700
1
Colour
Material
Log in to see your specific pricing.
Log in
1
of
Workbench – 840x2000x700
Product
Width [mm]
Height [mm]
Depth [mm]
Available
Price
excl. VAT
Product
Width [mm]
Height [mm]
Depth [mm]
Available
Price
excl. VAT
Workbench, 2000x700x840mm, Multiplex40, grey
2000
840
700
€602.07
/
piece
Log in