• Sturdy, welded sheet steel construction
Surface with impact and wear-resistant coating using environmentally-friendly powder paint.
With a max. enclosure load capacity of 500 kg and free positioning of equipment in 25 mm increments.
• Design with
6 adjustable shelves.
6 drawers, height 95 mm.
4 pull-out shelves.
1 partition.
• Dimensions
Height: 1950 mm.
Width: 1000 mm.
Depth: 580 mm.
• Optionally with full metal or viewing window doors
The UV-resistant acrylic glass of the viewing window is shatterproof and provides a better view at the workstation.
• Standard locking: Key Lock with exchangeable cylinder
Code Lock available on request.
• Interior fittings
Pull-out shelf: load capacity 60 kg.
Drawer with partial extension: Load capacity 50 kg.
Further individual configurations can be found in accessories.
Retrofitting with drawers and pull-out shelves is possible at any time with a cabinet depth of 580 mm with hinge bearing.
| Product | Width [mm] | Depth [mm] | Height [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Wing door cabinet, sheet steel, blue with 6 adjustable shelves, 6 drawers, 4 extendible shelves and partition | 1000 | 580 | 1950 | €1,946.90/piece | |
| Wing door cabinet, window, grey with 6 adjustable shelves, 6 drawers, 4 extendible shelves and partition | 1000 | 580 | 1950 | €2,181.97/piece |