Products
Brands
About Eriks
Customer service
BE - English
Home
Stud Run Tee, T-shape, Stainle...
Stud Run Tee, T-shape, Stainless steel 316L
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Tube Outside Diameter [mm]
8
1
Thread type
External thread BSPP (G)
1
Thread Size
3/8
1
Suitable for foods
Log in to see your specific pricing.
Log in
1
of
Stud Run Tee, T-shape, Stainless steel 316L
Product
Manufacturer ID
Tube Outside Diameter [mm]
Thread type
Available
Price
excl. VAT
Product
Manufacturer ID
Tube Outside Diameter [mm]
Thread type
Available
Price
excl. VAT
Stud Run Tee, 3893 08 17, LF 3800 Series, T-shape, External thread BSPP (G), 3/8 Thread, 8 mm Tube OD
3893 08 17
8
External thread BSPP (G)
€127.31
/
piece
Log in