Products
Brands
About Eriks
Customer service
BE - English
Home
Probe Bore 5mm Female Thread B...
Probe Bore 5mm Female Thread BSPP Series 0186
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Shape
Plug (male)
1
Thread connection
Internal thread BSPP (G)
1
Size of threaded connection (inch)
1/4
1
Log in to see your specific pricing.
Log in
1
of
Probe Bore 5mm Female Thread BSPP Series 0186
Product
Thread connection
Size of threaded connection (inch)
E [mm]
Available
Price
excl. VAT
Product
Thread connection
Size of threaded connection (inch)
E [mm]
Available
Price
excl. VAT
Probe DN=5 G1/4 Female Thread 0186 05 13
Internal thread BSPP (G)
1/4
12
€8.75
/
piece
Log in