Products
Brands
About Eriks
Customer service
BE - English
Home
Elbow male BSPT stainless stee...
Elbow male BSPT stainless steel 316L EPDM seal series 6979
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Tube Outside Diameter [mm]
10
1
Thread type
External thread BSPT (R)
1
Thread Size
1/2
1
Log in to see your specific pricing.
Log in
1
of
Elbow male BSPT stainless steel 316L EPDM seal series 6979
Product
Manufacturer ID
Tube Outside Diameter [mm]
Thread type
Available
Price
excl. VAT
Product
Manufacturer ID
Tube Outside Diameter [mm]
Thread type
Available
Price
excl. VAT
6979 10 21 Elbow male Ø10mm x R1/2
6979 10 21
10
External thread BSPT (R)
€21.62
/
piece
Log in