Products
Brands
About Eriks
Customer service
BE - English
Home
type 133 open-ended slogging s...
type 133 open-ended slogging spanner
Log in to see your specific pricing.
Log in
Show in stock only
Model
Metric
2
Wrench width [mm]
24
1
30
1
Log in to see your specific pricing.
Log in
2
of
type 133 open-ended slogging spanner
Product
Model
Wrench width [mm]
Available
Price
excl. VAT
Product
Model
Wrench width [mm]
Available
Price
excl. VAT
Steekslagsleutel DIN 133 24 mm 133-24
Metric
24
€23.04
/
piece
Open ended slogging spanner - 30mm
Metric
30
This product is no longer offered
Log in