Products
Brands
About Eriks
Customer service
BE - English
Home
Socket wrench 3/8", 1000 V met...
Socket wrench 3/8", 1000 V metric type 98 37
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Wrench width [mm]
13
1
Connection size [in]
3/8
1
VDE tested
Yes
1
Log in to see your specific pricing.
Log in
1
of
Socket wrench 3/8", 1000 V metric type 98 37
Product
Wrench width [mm]
Connection size [in]
VDE tested
Available
Price
excl. VAT
Product
Wrench width [mm]
Connection size [in]
VDE tested
Available
Price
excl. VAT
98 37 13 Hexagon Socket for hexagonal screws with internal square 3/8" 45 mm
13
3/8
Yes
€23.18
/
piece
Log in