Products
Brands
About Eriks
Customer service
BE - English
Home
Hexagon key with T-grip 1000V ...
Hexagon key with T-grip 1000V type 98 15
Log in to see your specific pricing.
Log in
Show in stock only
Model
Metric
1
Wrench width [mm]
5
1
Log in to see your specific pricing.
Log in
1
of
Hexagon key with T-grip 1000V type 98 15
Product
Model
Wrench width [mm]
Available
Price
excl. VAT
Product
Model
Wrench width [mm]
Available
Price
excl. VAT
98 15 05 Screwdriver for hexagon socket screws with T-handle 250 mm
Metric
5
This product is no longer offered
Log in