Products
Brands
About Eriks
Customer service
BE - English
Home
Extension 1000 V 125 mm type 9...
Extension 1000 V 125 mm type 98 45
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size
1/2
1
Length [mm]
125
1
VDE tested
Yes
1
Log in to see your specific pricing.
Log in
1
of
Extension 1000 V 125 mm type 98 45
Product
Connection size
Length [mm]
VDE tested
Available
Price
excl. VAT
Product
Connection size
Length [mm]
VDE tested
Available
Price
excl. VAT
98 45 125 Extension Bar with internal/external square 1/2" 125 mm
1/2
125
Yes
€50.41
/
piece
Log in