KNIPEX

Crimping tool set with insulated cable lugs, automatic stripping pliers (5490) and crimping pliers PRECIFORCE (5510) type 97 90 22

Design: Insulated ring cable lugs, shock connectors, flat push-on contacts, round push-on contacts and connectors, conductor cross-section from 0.5?6 mm². Supplied in stackable TANOS MINI-Systainer®.

Note: The TANOS MINI-Systainers® can be linked together.
Set contents:
1 crimping pliers PreciForce®
1 automatic wire-stripping pliers
each 25 ring lugs 0.5?1.0 mm², Ø 4; 5 mm
each 25 ring lugs 1.5?2.5 mm², Ø 4; 5; 6 mm
each 20 ring lugs 4.0?6.0 mm², Ø 6; 8 mm
25 insulated joint connectors 0.5?1.0; 1.5?2.5; 4.0?6.0 mm²
each 25 flat receptacles 0.5?1.0; 1.5?2.5 mm², Ø 6.3 x 0.8 mm
Image 1
1 of Crimping tool set with insulated cable lugs, automatic stripping pliers (5490) and crimping pliers PRECIFORCE (5510) type 97 90 22
ProductAvailablePriceexcl. VAT