Design: Made of special grade, chromium-vanadium electric steel, hardened and tempered in oil. Burnished head. With parallel crimping, for exact results, high crimping quality thanks to unlockable locking mechanism, energy-saving leverage mechanism, with length cutter, dismantling knife and wire-stripping function for round cables.
Application: For the cutting and dismantling of flat, non-shrouded telephone cables and for the pressing of modular jacks.
Crimping range: RJ 10 (4-pole) 7.65 mm; RJ 11/12 (6-pole) 9.65 mm; RJ 45 (8-pole) 11.68 mm.