Design: Made of special grade, special tool steel; forged; hardened and tempered in oil. Chrome-plated head.With clamping protection. Hardened blades with precision sharpening, easy single-handed cutting, smooth, clean and without squashing. Self-locking and adjustable screwed hinge. Handles with plastic coating, insulated up to 1000 V according to IEC 60900, DIN EN 60900, VDE 0682/Part 201.
Application:For cutting single- and multi-wire copper and aluminium cables. Cables with diameters over 20 mm can also be separated with the pre-cut and re-cut (1st and 2nd blades).