KNIPEX

Black atramentized compact bolt cutter type 71 01

  • for powerful cutting of larger cross-sections as well as very hard materials
  • two-hand operation for maximum cutting force
  • 60 % less effort required compared to high leverage diagonal cutters of the same size
  • 40-fold increase of manual force due to special joint design
  • with gripping surface below the joint for gripping and pulling wires with a diameter as from 1.0 mm
  • induction-hardened precision blades: cutting edge hardness approx. 64 HRC
  • Chrome vanadium heavy-duty steel, forged, manifold oil-hardened
Image 1
1 of Black atramentized compact bolt cutter type 71 01
ProductAvailablePriceexcl. VAT