KIMBERLY CLARK

Wiper WYPALL* L40 Wipers

The WYPALL* L40 is the perfect combination of value and versatility for everyday wiping tasks.These limited life wipers use double re-creped (DRC) base sheet technology, layered fabric that’s strong, thick and highly absorbent so it cleans up fast without falling apart, does the job with fewer wipers and helps reduce costs. The WYPALL* L40 range is the wiper of choice for industry professionals who demand the very highest standards of hygiene and cleanliness.

Product 7471 is supplied in a box of 18 packs x 56 x 1 ply sheets, in 1/4 fold format. Sheet size 30.4cm (L) x 31.7cm (W). . Compatible with the WYPALL* Wiper dispenser (product code 7969).
Product 7452 is supplied as 1 roll x 750 x 1 ply sheets. Sheet size 34cm (L) x 32cm (W). Compatible with a range of mobile or mounted dispensing systems including KIMBERLY-CLARK PROFESSIONAL* Rolled Hand Towel Dispensers (product code 6154, 6155 and 6146).
Product 7454 is supplied as 1 roll x 950 x 1 ply sheets. Sheet size 34cm (L) x 31.5cm (W). Compatible with a range of mobile or mounted dispensing systems including KIMBERLY-CLARK PROFESSIONAL* Rolled Hand Towel Dispensers (product code 6154, 6155 and 6146).
Product is supplied as 1 case of 9 dispenser boxes x 90 sheets. Sheet size 25cm (L) x 41cm (W).
Image 1
1 of Wiper WYPALL* L40 Wipers
ProductAvailablePriceexcl. VAT