



| Product | Nominal inner diameter | Standard thread connection | Pressure rating | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Ball valve Series: 801AICG Type: 3305 Steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle Class 800 Internal thread (NPT) 1/2" (15) | 1/2" (15) | ASME B1.20.1 | Class 800 | €87.90/piece | |
| Ball valve Series: 801AICG Type: 3305 Steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle Class 800 Internal thread (NPT) 3/4" (20) | 3/4" (20) | ASME B1.20.1 | Class 800 | €118.00/piece | |
| Ball valve Series: 801AICG Type: 3305 Steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle Class 800 Internal thread (NPT) 2" (50) | 2" (50) | ASME B1.20.1 | Class 800 | €300.50/piece | |
| Ball valve Series: 801AICG Type: 3305 Steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle Class 800 Internal thread (NPT) 1" (25) | 1" (25) | ASME B1.20.1 | Class 800 | €140.50/piece | |
| Ball valve Series: 801AICG Type: 3305 Steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle Class 800 Internal thread (NPT) 1.1/2" (40) | 1.1/2" (40) | ASME B1.20.1 | Class 800 | €214.00/piece |