



| Product | Nominal inner diameter | Standard thread connection | Pressure rating | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Ball valve Series: 41501RIICG Type: 3327 Stainless steel/RPTFE/FPM (FKM) Full bore Fire safe Handle Class 1500 Internal thread (NPT) 1/2" (15) | 1/2" (15) | ASME B1.20.1 | Class 1500 | €193.50/piece | |
| Ball valve Series: 41501RIICG Type: 3327 Stainless steel/RPTFE/FPM (FKM) Full bore Fire safe Handle Class 1500 Internal thread (NPT) 1" (25) | 1" (25) | ASME B1.20.1 | Class 1500 | €305.50/piece | |
| Ball valve Series: 41501RIICG Type: 3327 Stainless steel/RPTFE/FPM (FKM) Full bore Fire safe Handle Class 1500 Internal thread (NPT) 1.1/2" (40) | 1.1/2" (40) | ASME B1.20.1 | Class 1500 | €654.50/piece | |
| Ball valve Series: 41501RIICG Type: 3327 Stainless steel/RPTFE/FPM (FKM) Full bore Fire safe Handle Class 1500 Internal thread (NPT) 3/4" (20) | 3/4" (20) | ASME B1.20.1 | Class 1500 | €244.00/piece |