JALAS

Safety shoe JALAS®1538 TERRA S3

Properties
Highest level of protection, excellent grip, perfect fit, extra
Comfortable, excellent shock absorption
Specification
Type of shoe safety footwear, low shoes
Nail protection material steel
Fitting wide
Size range (eu) 35-50
Collection gran premio
Platform enduro
Upper material pu-coated leather
Upper material thickness 1,6-1,8
Pronose material pu
Toecap material aluminium
Lining material polyester, polyamide
Sole material pu midsole, rubber outsole
Insole fx2 pro
Insole material textile, soft eva, polyester-based
Conductive thread, double shock absorption zones in poron®Xrd®
Image 1
  • 16
16 of Safety shoe JALAS®1538 TERRA S3
ProductWidthAvailablePriceexcl. VAT