Products
Brands
About Eriks
Customer service
BE - English
Home
Steel tanks series F
Steel tanks series F
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Material
Steel
2
Volume [l]
0.7
1
1.2
1
With cover
No
2
Diameter
Log in to see your specific pricing.
Log in
2
of
Steel tanks series F
Product
Material
Volume [l]
With cover
Available
Price
excl. VAT
Product
Material
Volume [l]
With cover
Available
Price
excl. VAT
Steel tank 1,2L E50403002
Steel
1.2
No
€44.01
/
piece
Steel tank 0,7L E50403001
Steel
0.7
No
€42.57
/
piece
Log in