Products
Brands
About Eriks
Customer service
BE - English
Home
Steel tanks series A
Steel tanks series A
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Material
Steel
2
Volume [l]
1.5
1
2.5
1
With cover
No
2
Diameter
Log in to see your specific pricing.
Log in
2
of
Steel tanks series A
Product
Material
Volume [l]
With cover
Available
Price
excl. VAT
Product
Material
Volume [l]
With cover
Available
Price
excl. VAT
Steel tank 1,5L E60303001
Steel
1.5
No
€48.45
/
piece
Steel tank 2,5L E60303004
Steel
2.5
No
€65.05
/
piece
Log in