Products
Brands
About Eriks
Customer service
BE - English
Home
Plastic tanks series L
Plastic tanks series L
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Material
PE-HD
3
Volume [l]
1.5
1
3
1
6
1
With cover
No
3
Log in to see your specific pricing.
Log in
3
of
Plastic tanks series L
Product
Material
Volume [l]
With cover
Available
Price
excl. VAT
Product
Material
Volume [l]
With cover
Available
Price
excl. VAT
Plastic tank 1,5L H60303016
PE-HD
1.5
No
€31.61
/
piece
Plastic tank 6L H60303020
PE-HD
6
No
€37.33
/
piece
Plastic tank 3L H60303018
PE-HD
3
No
€35.74
/
piece
Log in